- AC Motor
- Explosion Proof Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| C Dimension | 26.407 in |
| HP | 25 |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 23.9 |
| Frame | 284TC |
| Mounting | C-Face - Foot Mounted |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Full Load Efficiency | 93.6 % |
| Enclosure | TEFC |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Weight | 503.0 LB |
| EAN or UPC | 7892304606865 |

