- AC Motor
- Pump Duty Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Frame | 256HP |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 25 |
| Input Phase | Three Phase |
| Service Factor | 1 |
| Full Load Amps | 28.1 |
| C Dimension | 27.305 in |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Full Load Efficiency | 91.7 % |
| Mounting | P-Base |
| RPM | 3600 rpm |
| Weight | 400.0 LB |
| EAN or UPC | 79094921156014 |

