Weg Electric Corp.
03009EP3E364T
SUPERSEDED TO WEG_03009ET3E364T-W22, MTRL - 101431149
Item #101608708
- 30 HP, 900 RPM, 60 Hz, 208-230/460 Volt, Three Phase, TEFC, Rigid Base, 364T Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Washdown Duty | No |
| RPM | 900 rpm |
| Service Factor | 1.15 |
| Brake Feature | No |
| Voltage Rating | 460, 230, 208 |
| Phase | Three Phase |
| Frame | 364T |
| Design | B |
| Frame Material | Cast Iron |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Mounting | Rigid Base |
| Motor Shaft Size | 2 3/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Motor Shaft Length | 5 7/8 in |
| Poles | 8 |
| Voltage | 208-230/460 |
| Efficiency Group | Epact Efficient |
| Weight | 970.0 LB |
| EAN or UPC | 7890705136257 |
