- AC Motor
- General Purpose Motor Application
- 30 hp
- 900 rpm
- Three Phase
| RPM | 900 rpm |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| HP | 30 |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Frame | 364/5T |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 92.4 % |
| Full Load Amps | 37 |
| Service Factor | 1.25 |
| Phase | Three Phase |
| C Dimension | 34.251 |
| Weight | 992.0 LB |
| EAN or UPC | 7894171931064 |

