- AC Motor
- IEEE Severe Duty Motor Application
- 30 hp
- 900 rpm
- Three Phase
| Hz | 60 Hz |
| RPM | 900 rpm |
| Motor Application | Severe Duty |
| HP | 30 |
| Full Load Amps | 37 |
| Voltage Rating | 460 |
| Full Load Efficiency | 92.4 % |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Frame | 364/5T |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 907.0 LB |
| EAN or UPC | 7891327135413 |

