- AC Motor
- General Purpose Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Mounting | Foot Mounted |
| Full Load Efficiency | 93 % |
| Voltage Rating | 230/460 |
| Poles | 6 |
| Efficiency Group | NEMA Premium® |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| C Dimension | 31.116 in |
| Insulation | F |
| HP | 30 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 208-230/460 |
| RPM | 1200 rpm |
| Frame | 324/6T |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Full Load Amps | 36.2 |
| Weight | 673.0 LB |
| EAN or UPC | 7891327163348 |

