- AC Motor
- Pump Duty Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Full Load Amps | 36 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 93.6 % |
| Motor Application | Pump Duty |
| Frame | 326JP |
| C Dimension | 30.807 in |
| Phase | Three Phase |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| HP | 30 |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| Enclosure | ODP |
| Mounting | Foot Mounted |
| Weight | 630.0 LB |

