- AC Motor
- Fire Pump Motor Application
- 30 hp
- 1500 rpm
- Three Phase
| Input Phase | Three Phase |
| RPM | 1500 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50 Hz |
| Motor Application | Fire Pump |
| HP | 30 |
| Phase | Three Phase |
| Voltage Rating | 380-415 |
| Full Load Amps | 40 |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Frame | 284/6TS |
| Full Load Efficiency | 92.1 % |
| Weight | 447.0 LB |
| EAN or UPC | 79094920729592 |

