There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
This TEFC motor is built according to NEMA specifications and designed for operation in moist or dusty atmospheric conditions without affecting its useful life
Extra strong FC 200 cast iron frames and terminal box
V-ring slinger on both endshields
Unibody construction for extra strength
Enlarged grease cavities and double-strength bearing caps
Class F insulation for all frames
Automatic drain plugs
NEMA dimensions and ratings
Continuous-duty operation
compliances
0
Frame
286TC
Efficiency Group
Epact Efficient
Voltage
208-230/460
Mounting
C-Face - Less Base
Voltage Rating
460, 230, 208
Drive End Bearing
6311-C3
Washdown Duty
No
Full Load Pf
85
Brake Feature
No
Hz
60 Hz
Motor Shaft Length
4.38 in
Mounting Style
F-1
Full Load Amps
34.4
Poles
4
Enclosure
TEFC
RPM
1800 rpm
Motor Shaft Size
1 7/8 in
Frame Size
280TC
Open End Bearing
6211-Z-C3
Design
B
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
C Dimension
27.929 in
Motor Application
General Purpose
Phase
Three Phase
Frame Material
Cast Iron
Service Factor
1.25
Full Load rpm
1770 rpm
Full Load Efficiency
92.4 %
Weight
481.0 LB
EAN or UPC
7892304279441
We're here for you
with Service Centers across the country - We have your back