- AC Motor
- General Purpose Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 35.1 |
| Mounting | Pad Mounted |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Frame | 286Y |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| HP | 30 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Enclosure | TEAO |
| Input Phase | Three Phase |
| Weight | 452.0 LB |
| EAN or UPC | 7909322702988 |

