- AC Motor
- Fire Pump Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Motor Application | Fire Pump |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Frame | 284TSC |
| HP | 30 |
| Enclosure | ODP |
| Full Load Amps | 34.5 |
| Mounting | C-Face - Foot Mounted |
| Full Load Efficiency | 91 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| C Dimension | 22 in |
| Weight | 373.0 LB |
| EAN or UPC | 7891327633193 |

