- AC Motor
- Pump Duty Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| C Dimension | 27.141 in |
| Motor Application | Pump Duty |
| Mounting | Foot Mounted |
| Frame | 284JP |
| Full Load Efficiency | 92.4 % |
| Hz | 60 Hz |
| HP | 30 |
| Full Load Amps | 34.7 |
| Weight | 373.0 LB |
| EAN or UPC | 7890355871065 |

