- AC Motor
- Explosion Proof Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 93 % |
| Enclosure | TEFC |
| C Dimension | 26.531 |
| Phase | Three Phase |
| HP | 30 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| RPM | 3600 rpm |
| Motor Application | Explosion Proof |
| Full Load Amps | 33.7 |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Efficiency Group | NEMA Premium® |
| Frame | 286TS |
| Weight | 537.0 LB |
| EAN or UPC | 7894171898107 |

