- AC Motor
- IEEE Severe Duty Motor Application
- 40 hp
- 900 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| Frame | 364/5TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 92.4 % |
| Motor Application | Severe Duty |
| Voltage Rating | 460 |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| HP | 40 |
| C Dimension | 34.251 in |
| RPM | 900 rpm |
| Hz | 60 Hz |
| Full Load Amps | 50.3 |
| Weight | 1011.0 LB |
| EAN or UPC | 79090183982590 |

