- AC Motor
- HVAC Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 46.5 |
| C Dimension | 34.251 in |
| Hz | 60 Hz |
| HP | 40 |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Efficiency | 94.1 % |
| Frame | 364/5T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | HVAC |
| RPM | 1200 rpm |
| Weight | 950.0 LB |
| EAN or UPC | 7909158731572 |

