- AC Motor
- General Purpose Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 40 |
| Full Load Amps | 46.5 |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Full Load Efficiency | 94.1 % |
| Mounting | C-Face - Foot Mounted |
| Service Factor | 1.25 |
| C Dimension | 34.251 in |
| Efficiency Group | NEMA Premium® |
| Frame | 364/5TC |
| Weight | 950.0 LB |
| EAN or UPC | 7892304606476 |

