- AC Motor
- Cooling Tower Motor Application
- 40 hp
- 1800 rpm
- Three Phase
| Enclosure | TEAO |
| Full Load Efficiency | 94.1 % |
| Input Phase | Three Phase |
| Full Load Amps | 47.1 |
| C Dimension | 28.575 in |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Motor Application | Cooling Tower |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Phase | Three Phase |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Voltage Rating | 230/460 |
| HP | 40 |
| Frame | 324T |
| Weight | 581.0 LB |
| EAN or UPC | 79090185803954 |

