Weg Electric Corp.
04018OP3E324T
SUPERSEDED TO WEG_04018OT3E324T-W40, MTRL - 116370946
Item #101640190
- 40 hp
- 1800 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Enclosure Designation | ODP - Open Drip Proof |
| Design | B |
| Full Load Amps | 48.2 |
| Mounting Style | F-1 |
| Epact Nominal Full Load Efficiency | 93 % |
| Mounting | Foot Mounted |
| Motor Shaft Size | 2 1/8 in |
| Motor Application | General Purpose |
| Drive End Bearing | 6312-Z-C3 |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 1800 rpm |
| Voltage Rating | 460, 230, 208 |
| Full Load rpm | 1765 rpm |
| Enclosure | ODP |
| Frame Material | Cast Iron |
| Full Load Efficiency | 93 % |
| Poles | 4 |
| Full Load Pf | 84 |
| Efficiency Group | Epact Efficient |
| Motor Shaft Length | 5 1/4 in |
| Voltage | 208-230/460 |
| Open End Bearing | 6212-Z-C3 |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Phase | Three Phase |
| C Dimension | 26.181 in |
| Hz | 60 Hz |
| Frame | 324T |
| Brake Feature | No |
| Weight | 495.0 LB |
| EAN or UPC | 7892304568132 |
