- AC Motor
- Explosion Proof Motor Application
- 40 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Full Load Efficiency | 94.1 % |
| Full Load Amps | 48.2 |
| HP | 40 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Frame | 324T |
| Hz | 60 Hz |
| C Dimension | 29.602 in |
| Weight | 658.0 LB |
| EAN or UPC | 7894171894444 |

