- AC Motor
- Severe Duty Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Motor Application | Severe Duty |
| Input Phase | Three Phase |
| C Dimension | 29.616 in |
| Full Load Amps | 46.5 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Full Load Efficiency | 94.1 % |
| Phase | Three Phase |
| HP | 40 |
| Voltage Rating | 230/460 |
| Efficiency Group | Super Premium Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Frame | 324/6TS |
| Enclosure | TEFC |
| Weight | 577.0 LB |
| EAN or UPC | 7909158388295 |

