- AC Motor
- HVAC Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Frame | 324/6TS |
| HP | 40 |
| Motor Application | HVAC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 92.4 % |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Full Load Amps | 45.8 |
| Weight | 572.0 LB |
| EAN or UPC | 79091587318480 |

