- AC Motor
- Pump Duty Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Motor Application | Pump Duty |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| HP | 40 |
| Phase | Three Phase |
| Enclosure | ODP |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Frame | 286JP |
| C Dimension | 28.634 in |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 47.1 |
| Weight | 457.0 LB |
| EAN or UPC | 7890355863442 |

