- AC Motor
- General Purpose Motor Application
- 60 hp
- 3600/3000 rpm
- Three Phase
| Mounting | Foot Mounted |
| HP | 60 |
| Hz | 60/50 Hz |
| Full Load Amps | 66.7 |
| Voltage Rating | 460/380-415/660-690 |
| Motor Application | General Purpose |
| Frame | 225S/M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 94.1 % |
| RPM | 1.2 rpm |
| C Dimension | 33.701 in |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Weight | 1038.0 LB |
| EAN or UPC | 7891327437081 |

