Weg Electric Corp.
05009ET3E404T
SUPERSEDED TO WEG_ 05009ET3E404T-W22, MTRL - 101431152
Item #101640200
-
NEMA Premium
- 50 hp
- 900 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Motor Application | General Purpose, Premium Efficient |
| Brake Feature | No |
| Poles | 8 |
| Motor Shaft Length | 7 1/4 in |
| C Dimension | 38.077 in |
| Mounting Style | F-1 |
| Mounting | Foot Mounted |
| Drive End Bearing | NU316-C3 |
| Voltage Rating | 460, 230, 208 |
| Frame | 404T |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Efficiency Group | Premium Efficient |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| Open End Bearing | 6314-C3 |
| Motor Shaft Size | 2 7/8 in |
| RPM | 900 rpm |
| Phase | Three Phase |
| Full Load Amps | 68 |
| Full Load rpm | 885 rpm |
| Full Load Efficiency | 93.6 % |
| Full Load Pf | 73 |
| Washdown Duty | No |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Voltage | 208-230/460 |
| Weight | 1295.0 LB |
-
NEMA Premium

