- AC Motor
- Severe Duty Motor Application
- 50 hp
- 1200 rpm
- Three Phase
| Efficiency Group | Super Premium Efficient |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Severe Duty |
| Frame | 364/5T |
| Phase | Three Phase |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| C Dimension | 34.251 in |
| RPM | 1200 rpm |
| Service Factor | 1.25 |
| Full Load Efficiency | 95 % |
| HP | 50 |
| Full Load Amps | 60.3 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Weight | 1009.0 LB |
| EAN or UPC | 7891327885424 |

