- AC Motor
- General Purpose Motor Application
- 50 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| C Dimension | 34.251 in |
| Input Phase | Three Phase |
| Frame | 364/5T |
| Motor Application | General Purpose |
| Full Load Amps | 57.4 |
| RPM | 1200 rpm |
| Service Factor | 1.25 |
| Full Load Efficiency | 94.1 % |
| Efficiency Group | NEMA Premium® |
| HP | 50 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Weight | 1127.0 LB |
| EAN or UPC | 7890355669136 |

