- AC Motor
- IEEE Severe Duty Motor Application
- 50 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Full Load Amps | 57.4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 50 |
| Full Load Efficiency | 94.1 % |
| Mounting | Foot Mounted |
| C Dimension | 34.251 in |
| Frame | 364/5T |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Weight | 997.0 LB |
| EAN or UPC | 7891327133907 |

