- AC Motor
- Pump Duty Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Frame | 324/6JP |
| Full Load Efficiency | 93 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| Phase | Three Phase |
| C Dimension | 34.021 in |
| Full Load Amps | 44.9 |
| Motor Application | Pump Duty |
| HP | 50 |
| Weight | 613.0 LB |
| EAN or UPC | 79091581776910 |

