- AC Motor
- Fire Pump Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 200/400 |
| Full Load Efficiency | 92.4 % |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load Amps | 67.2 |
| Motor Application | Fire Pump |
| C Dimension | 24.685 in |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Frame | 324TSC |
| Input Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | C-Face - Foot Mounted |
| HP | 50 |
| Hz | 60 Hz |
| Weight | 523.0 KG |
| EAN or UPC | 79090189487822 |

