- AC Motor
- IEEE Severe Duty Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Mounting | C-Face - Foot Mounted |
| Motor Application | Severe Duty |
| C Dimension | 29.616 in |
| Full Load Amps | 56.1 |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| HP | 50 |
| Phase | Three Phase |
| Frame | 324/6TSC |
| Weight | 619.0 LB |
| EAN or UPC | 79090181045228 |

