- 60 hp
- 1800 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Mounting | Footless - D Flange |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Voltage Rating | 460, 230, 208 |
| Motor Shaft Size | 1 5/8 in |
| Motor Application | Pump Duty |
| Design | A |
| Brake Feature | No |
| Full Load Amps | 70 |
| Full Load Efficiency | 93 % |
| Hz | 60 Hz |
| Drive End Bearing | 6316-C3 |
| Poles | 4 |
| Open End Bearing | 6314-C3 |
| Full Load Pf | 85 |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 4 1/2 in |
| C Dimension | 33.684 in |
| RPM | 1800 rpm |
| Mounting Style | V1 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame | 364HP |
| Full Load rpm | 1770 rpm |
| Washdown Duty | No |
| Voltage | 208-230/460 |
| Weight | 948.0 LB |

