- AC Motor
- Explosion Proof Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 95 % |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 230/460 |
| Full Load Amps | 68.3 |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| HP | 60 |
| Motor Application | Explosion Proof |
| C Dimension | 33.701 |
| Frame | 364/5T |
| Hz | 60 Hz |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Weight | 1022.0 LB |
| EAN or UPC | 7891327153356 |

