- AC Motor
- Fire Pump Motor Application
- 60 hp
- 3000 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 380-415 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 74.2 |
| Motor Application | Fire Pump |
| Input Phase | Three Phase |
| RPM | 3000 rpm |
| Frame | 364/5TS |
| Full Load Efficiency | 93 % |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Hz | 50 Hz |
| Service Factor | 1.15 |
| HP | 60 |
| C Dimension | 32.276 in |
| Weight | 807.0 LB |
| EAN or UPC | 79090188106380 |

