- AC Motor
- HVAC Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Frame | 364/5TS |
| Phase | Three Phase |
| Full Load Efficiency | 93.6 % |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Full Load Amps | 67 |
| HP | 60 |
| RPM | 3600 rpm |
| Weight | 954.0 LB |
| EAN or UPC | 79091587313294 |

