- AC Motor
- Fire Pump Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 326TSC |
| Enclosure | ODP |
| Full Load Efficiency | 93 % |
| HP | 60 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| RPM | 3600 rpm |
| C Dimension | 26.181 in |
| Input Phase | Three Phase |
| Motor Application | Fire Pump |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 70.6 |
| Voltage Rating | 230/460 |
| Weight | 609.0 KG |
| EAN or UPC | 7899146768201 |

