- AC Motor
- IEEE Severe Duty Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 67 |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 364/5TS |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| RPM | 3600 rpm |
| HP | 60 |
| Motor Application | Severe Duty |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 949.0 LB |
| EAN or UPC | 7891327136861 |

