- AC Motor
- Explosion Proof Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Input Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 54.6 |
| Voltage Rating | 575 |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Full Load Efficiency | 94.1 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 364/5TS |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| C Dimension | 31.575 in |
| Motor Application | Explosion Proof |
| HP | 60 |
| Weight | 1025.0 LB |
| EAN or UPC | 7894171941841 |

