- AC Motor
- Cooling Tower Motor Application
- 60/15 hp
- 1800/900 rpm
- Three Phase
| Enclosure | TEFC |
| Frame | 364/5T |
| Motor Application | Cooling Tower |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Amps | 72.3 |
| C Dimension | 34.251 in |
| Voltage Rating | 460 |
| RPM | 2 rpm |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Efficiency | 93 % |
| Weight | 1102.0 LB |
| EAN or UPC | 79090186818186 |

