- AC Motor
- Cooling Tower Motor Application
- 75 hp
- 1200 rpm
- Three Phase
| Mounting | Foot Mounted |
| Motor Application | Cooling Tower |
| Phase | Three Phase |
| Enclosure | TEFC |
| C Dimension | 39.73 in |
| RPM | 1200 rpm |
| HP | 75 |
| Hz | 60 Hz |
| Frame | 404/5T |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 84.9 |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Efficiency | 94.5 % |
| Weight | 1259.0 LB |
| EAN or UPC | 79090182696030 |

