- AC Motor
- Cooling Tower Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.25 |
| Full Load Amps | 84.1 |
| Phase | Three Phase |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Full Load Efficiency | 95.4 % |
| Motor Application | Cooling Tower |
| Enclosure | TEAO |
| HP | 75 |
| C Dimension | 29.39 in |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Frame | 364/5T |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Weight | 1047.0 LB |
| EAN or UPC | 7909158102365 |

