- AC Motor
- Severe Duty Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Full Load Efficiency | 95.8 % |
| Mounting | Foot Mounted |
| Efficiency Group | Super Premium Efficient |
| Input Phase | Three Phase |
| Frame | 364/5T |
| C Dimension | 34.251 in |
| Hz | 60 Hz |
| HP | 75 |
| Full Load Amps | 86.8 |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Weight | 1033.0 LB |
| EAN or UPC | 7891327744479 |

