- AC Motor
- Pump Duty Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 67.3 |
| Full Load Efficiency | 95.4 % |
| Phase | Three Phase |
| Frame | 364/5JM |
| Voltage Rating | 575 |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Motor Application | Pump Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| HP | 75 |
| Weight | 1039.0 LB |
| EAN or UPC | 79091586153846 |

