- AC Motor
- Explosion Proof Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Frame | 364/5TC |
| RPM | 1800 rpm |
| Motor Application | Explosion Proof |
| Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 230/460 |
| C Dimension | 33.701 in |
| Insulation | F |
| Mounting | C-Face - Foot Mounted |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| HP | 75 |
| Voltage | 460 |
| Input Phase | Three Phase |
| Full Load Amps | 83.2 |
| Full Load Efficiency | 95.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Weight | 945.0 LB |
| EAN or UPC | 7892304608937 |

