- AC Motor
- Explosion Proof Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| RPM | 1800 rpm |
| C Dimension | 33.701 in |
| Enclosure | TEFC |
| Full Load Amps | 66.6 |
| Efficiency Group | NEMA Premium® |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| Frame | 364/5T |
| Full Load Efficiency | 95.4 % |
| Mounting | Foot Mounted |
| HP | 75 |
| Voltage Rating | 575 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Weight | 945.0 LB |
| EAN or UPC | 7894171942305 |

