- AC Motor
- Explosion Proof Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 94.1 % |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| HP | 75 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 82.4 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Frame | 364/5TS |
| Voltage Rating | 230/460 |
| C Dimension | 31.575 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Weight | 1033.0 LB |
| EAN or UPC | 7891327153677 |

