Weg Electric Corp.
09018EP3G280S/M
SUPERSEDED TO WEG_09018ET3Y280S/MW22, MTRL - 101407510
Item #101608845
- 90 kW
- 1800 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
| Drive End Bearing | 6314-C3 |
| Mounting Style | F-2 |
| Phase | Three Phase |
| Hz | 60 Hz, 50 Hz |
| Full Load rpm | 1785 rpm |
| Poles | 4 |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 2.950 in |
| Enclosure | TEFC |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Design | N |
| Full Load Amps | 137 |
| Motor Shaft Length | 5.51 in |
| Open End Bearing | 6314-C3 |
| Washdown Duty | No |
| Efficiency Group | Epact Efficient |
| Brake Feature | No |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Frame | 280M |
| Full Load Efficiency | 94.5 % |
| Voltage Rating | 460, 230, 380, 415 |
| RPM | 1800 rpm |
| Frame Material | Cast Iron |
| C Dimension | 43.776 in |
| Full Load Pf | 87 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Voltage | 460 |
| Weight | 1929.0 LB |
| EAN or UPC | 7890208659314 |
