- AC Motor
- Cooling Tower Motor Application
- 100 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Full Load Amps | 121 |
| RPM | 1200 rpm |
| Full Load Efficiency | 95 % |
| C Dimension | 44.95 in |
| HP | 100 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | Cooling Tower |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 444/5T |
| Weight | 2006.0 LB |
| EAN or UPC | 79090185089860 |

