- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 100 hp
- 1200 rpm
| Mounting | Foot Mounted |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Phase | Three Phase |
| HP | 100 |
| Frame | 444/5T |
| Enclosure | TEFC |
| Full Load Amps | 121 |
| Full Load Efficiency | 95 % |
| RPM | 1200 rpm |
| Input Phase | Three Phase |
| C Dimension | 44.95 in |
| Hz | 60 Hz |
| Motor Application | Severe Duty |
| Weight | 1847.0 LB |
| EAN or UPC | 79090180135340 |

