- AC Motor
- Explosion Proof Motor Application
- 100 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| C Dimension | 43.797 in |
| Frame | 444/5T |
| HP | 100 |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Full Load Amps | 121 |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 95 % |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Weight | 1904.0 LB |
| EAN or UPC | 7891327153912 |

