- AC Motor
- Fire Pump Motor Application
- 100 hp
- 1500 rpm
- Three Phase
| Voltage Rating | 380-415 |
| HP | 100 |
| Frame | 404/5TS |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Hz | 50 Hz |
| C Dimension | 36.732 in |
| Service Factor | 1.15 |
| RPM | 1500 rpm |
| Full Load Efficiency | 94.5 % |
| Motor Application | Fire Pump |
| Enclosure | TEFC |
| Full Load Amps | 124 |
| Weight | 1185.0 LB |
| EAN or UPC | 79090188175218 |

